Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50
Mfr # 149547
Zoro # G1908973
product price: $37.45
/pk 50, $0.75/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 13,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149547
- Zoro # G1908973
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 13,000 |
Series | XF885 |
Grade | Fine |
Color | Red |
Grit | 120 |
Item | Fiber Disc |
Vacuum Hole Design | No Hole |
Backing Material | Fiber |
Description
Fiber Disc,120 Grit,Cer,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit (46236)
- BALDOR-RELIANCE Pair Eyeshields, GA11 (GA11)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 2 pk (DCB424080S02G)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/2in, 60G (61463624491)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- VSM 7" x 7/8" Coated Fiber Disc 60 Grit PK50, Backing Weight: F (91605)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149546)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 50G, PK25 (71-047804K)
- Vsm Fiber Discs