Shop All Energy and Sports Drinks
Vpx Sport
VPX 840438 16 oz Bang Energy Ready to Drink; Frose Rose - 12 Per Case
Mfr # 840438
Zoro # G804011148
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vpx Sport
- MFR # 840438
- Zoro # G804011148
- UPC # 610764262707
- Country of Origin China
- Category Energy and Sports Drinks
Description
Features
- 16 oz Bang Energy Ready to Drink
- 12 Per Case
- Carbonated Water, Citric Acid Anhydrous, Natural Flavors, Malic Acid, Caffeine Anhydrous, Sodium Benzoate (Preserves Freshness), Potassium Citrate Monohydrate, Sucralose, Eaas ( L-Leucine, L-Isoleucine, L-Valine, L-Lysine, L-Threonine, L-Phenylalanine, L-Histidine, L-Metionine, L-Tryptophan), Tartaric Acid, Potassium Phosohate Dibasic, Vitamin C (Ascorbic Acid), Potassium Sorbate (Preserves Freshness), Magnesium Chloride, Super Creatine (Creatyl-L-Leucine [Creatine Bonded To L-Leucine]), Calcium Chloride, Calcium Disodium, EDTA, Vitamin B3 (Niacinamide), Coq10 (Coenzyme Q10), Vitamin B6 (Pyridoxine Hydrochloride), And Vitamin B12 (Methylcobalamin).
- Flavor: Frose Rose
- Capacity: 16 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Planters Heat Peanut 2.25 oz. Tube, PK45 (10029000022031)
- DUKE Thermostat, Hi-Limit-Type A-133, 235F .250 Male Tab (222961)
- LOGO BRANDS Las Vegas Raiders 15oz Stripe Mug (623-C15SM)
- GLASTENDER Door - Sliding (GT-036214)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Orange, 12 PK (G500494016)
- SQWINCHER Sports Drink, Regular, 20 oz ready to drink, Cool Citrus, 24 Pack (159030531)
- 5 HOUR ENERGY 5-Hour Energy Extra Strength Grape 1.93 oz. Bottle, PK48 (721241)
- HYDRATION HEALTH PRODUCTS Pro:play Hydration Powder, Strawberry Mango, PK100 (31137)
- CRYSTAL LIGHT On the Go Tea Mix Powder, 0.16 oz., Mix Powder, Raspberry Lemonade, 30 PK (00015)
- SQWINCHER Qwik Stik, Sugar Free Drink Mix Powder, 20 oz Yield per .11 oz Pack, Orange, 50 Packs (159060100)
- GATORADE Lemon-Lime, 14 PK (03967)
- Vpx Sport Energy and Sports Drinks