Shop All Lab Mixers & Blenders
Vpx Sport
VPX 840363 8 oz Redline Xtreme RTD Sour Heads - Case of 24
Mfr # 840363
Zoro # G404011043
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vpx Sport
- MFR # 840363
- Zoro # G404011043
- UPC # 610764120427
- Country of Origin China
- Category Lab Mixers & Blenders
Description
Features
- Redline xtreme rtd sour heads
- Preventing muscle loss & assisting with recovery
- Aiding weight loss
- Curbing hunger
- Encouraging anti-aging
- Boosting immunity
- Promoting better bone health
- Case of 24
- Recommended Use: Shake well prior to use. Always begin use with one-half can (4 oz) of Redline daily to assess tolerance. Never exceed more than one can daily. Do not consume Redline on an empty stomach. Consuming Redline on an empty stomach may cause nausea. For further directions please see the item label.
- Color: Brown
- Type: Drinks
- Flavour: Sour Heads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Anchor Paddle (U022)
- ADVANTECH Sieve, 5/16", S/S, 8 In, Full Ht (5/16"SS8F)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- Vpx Sport Lab Mixing & Blending