Shop All Lab Mixers & Blenders
Vpx Sport
VPX 840360 8 oz Redline Xtreme RTD Cotton Candy - Case of 24
Mfr # 840360
Zoro # G204011021
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vpx Sport
- MFR # 840360
- Zoro # G204011021
- UPC # 610764120441
- Country of Origin China
- Category Lab Mixers & Blenders
Description
Features
- Redline xtreme rtd cotton candy
- Preventing muscle loss & assisting with recovery
- Aiding weight loss
- Curbing hunger
- Encouraging anti-aging
- Boosting immunity
- Promoting better bone health
- Case of 24
- Recommended Use: Shake well prior to use. Always begin use with one-half can (4 oz) of Redline daily to assess tolerance. Never exceed more than one can daily. Do not consume Redline on an empty stomach. Consuming Redline on an empty stomach may cause nausea. For further directions please see the item label.
- Color: Brown
- Type: Drinks
- Flavour: Cotton Candy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- HOPKINS Funnel, Multi Purpose, Spill Saver, 10701 (RHG10701)
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- Vpx Sport Lab Mixing & Blending