Vpg Ferti-Lome

VPG Ferti-Lome 771196052 10960 25 lbs 8 in. Spreader Wheel


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Rust-proof hopper
  • 8" plastic wheels
  • Ev-N-Spread 3-hole drop system
  • Cushion grip handle
  • High speed gearbox for wide patterns
Specifications
  • Capacity: 25 lbs
  • Size: 8"
  • Dimension: 22.8" H x 16.5" W x 13.6" L
  • Weight: 7.7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.