Shop All Fan Speed Control
Vostermans Ventilation.
Vostermans Variable Speed Controller W/ Temperature Set Point Automatic
Mfr # VFSA-10C/S
Zoro # G108664668
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vostermans Ventilation.
- MFR # VFSA-10C/S
- Zoro # G108664668
- Country of Origin Canada
- Category Fan Speed Control
Description
Thermostats and transformers variable speed controller with temperature set point manually control 1 group of variable speed fans. Offers lightning protection using a pvc non-corrosive enclosure. Controls temperature set point and minimum speed. Includes radio wave interference filter. Offers a temperature control range of 41 to 96f. The sa-10 allows the user to set the minimum speed of the fan and the activation temperature. Internal dip switch allows the user to also set the function of the control below the temperature set point. Temperature control option: with the dip switch the user can set the fan to be turned off below the set point. At temperature set point the fan turns on at the minimum setting. The fan speeds up over the next 5 degrees to full speed, and will operate full speed until the temperature drops. It backs down from full speed along the same curve to minimum speed and shuts down when temp falls below set point. Guaranteed minimum option: with the dip switch in the other position the user can set the fan to run at minimum speed all the time regardless of temp. At temperature set point the fan speeds up over the next 5 degrees to full speed, and will operate full speed until the temperature drops. It backs down from full speed along the same curve to minimum speed, holding the minimum speed as long as power is supplied. The only concern the user needs to think about is running the fan too slow. There is not set number or percentage that is prescribed, since each application will be different. The motor is air cooled. The fan should be set to feel air moving across the motor. This should keep the motor cool enough to prevent burning it up. 2 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- AAF FLANDERS AAF 18 in. W X 18 in. H X 2 in. D Polyester 8 MERV Pre-Pleat Filter 1 pk (80055.021818)
- QMARK Relay, 3 Pole, 30 Amp (5018-0004-100)
- MANITOWOC OR Gasket (000008940)
- DAYTON Speed Control, 2-Speed, 115/230V, 0.5/0.25A (35YV92)
- CANARM Centrifugal Duct Fan, In-line, 120V, 6" (DFRC-6ES)
- SOLER & PALAU Speed Control, 5A, 120V (2525.5UL)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FG12XL)
- VES Fan Speed Control, fwd, rev, 120 V (ICFCFR5-S)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-WH)
- MULTIFAN Temp Var Spd Control, 10 Amp, 120/240 V (VFSA-10S)
- Vostermans Ventilation. Controls