Shop All Belt Driven Exhaust Fans
Vostermans Ventilation.
Multifan Panel Agricultural Fan 18in Diameter Three Phase 240/460v With Grill
Mfr # V4D45K9M71100
Zoro # G508642778
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vostermans Ventilation.
- MFR # V4D45K9M71100
- Zoro # G508642778
- Country of Origin Netherlands
- Category Belt Driven Exhaust Fans
Description
Heavy duty panel fans 18in diameter panel fan - three phase 240/460v multifan panel fans serve as an exhaust fan or fresh air intake and can be mounted in a wall in either horizontal or vertical position. Multifan panel fans are used for agricultural applications such as ventilation in greenhouses, pork,- dairy- and poultry houses and industrial applications such as ventilation in factories or buildings. The fans are speed-controllable and engineered for continuous operation in highly corrosive environments, outdoor use and wet applications. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Sealed motor is class f insulated and features automatic thermal protection for low maintenance. Motor is housed in die cast aluminum and offers a labyrinth seal between housing and impeller guard to keep out moisture. Fan supports absorb sound and vibration for low noise operation. Vacuum formed, heavy duty fiberglass frame features corrosion resistant wire guards on motor side for safety. Ul507 certified for outdoor use. C-ul recognized. 3 year limited warranty. horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dryer, Liquid Line (MMS-80)
- SOLER & PALAU LED Vent Light, Plastic and Metal, White (VLED-100)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 7 (21C050)
- DAYTON Replacement Blade, 36 In., HP: 1/2 hp (23NU05)
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 16in Diameter Three Phase 240/460v With Grill (V4D40K5M71100)
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 12in Diameter Single Phase 120v With Grill (V4E30K1M71100)
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 12in Diameter Single Phase 240v With Grill (V4E30K2M71100)
- DAYTON Heavy Duty Fan, 40,778 cfm, 208-230/460V (7AR78)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C1)
- TJERNLUND PRODUCTS Radon Fan, First Duct Dia 3In., 120V (RMS160)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B3)
- Vostermans Ventilation. Belt Driven Exhaust Fans