Shop All Belt Driven Exhaust Fans
Vostermans Ventilation.
Multifan Panel Agricultural Fan 16in Diameter Three Phase 240/460v With Grill
Mfr # V4D40K5M71100
Zoro # G808642782
original price:
$801.99
5% off
new price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vostermans Ventilation.
- MFR # V4D40K5M71100
- Zoro # G808642782
- Country of Origin Netherlands
- Category Belt Driven Exhaust Fans
Description
Heavy duty panel fans 16in diameter panel fan - three phase 240/460v multifan panel fans serve as an exhaust fan or fresh air intake and can be mounted in a wall in either horizontal or vertical position. Multifan panel fans are used for agricultural applications such as ventilation in greenhouses, pork,- dairy- and poultry houses and industrial applications such as ventilation in factories or buildings. The fans are speed-controllable and engineered for continuous operation in highly corrosive environments, outdoor use and wet applications. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Sealed motor is class f insulated and features automatic thermal protection for low maintenance. Motor is housed in die cast aluminum and offers a labyrinth seal between housing and impeller guard to keep out moisture. Fan supports absorb sound and vibration for low noise operation. Vacuum formed, heavy duty fiberglass frame features corrosion resistant wire guards on motor side for safety. Ul507 certified for outdoor use. C-ul recognized. 3 year limited warranty. horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-021)
- CADET BASEBOARD HEATER WH 49""W (05601)
- NORDYNE 901075 Electric Heat Sequencer (901075)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb., 24VAC/DC (M9132-AGA-2)
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 12in Diameter Single Phase 120v With Grill (V4E30K1M71100)
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 12in Diameter Single Phase 240v With Grill (V4E30K2M71100)
- HESSAIRE Agricultural Exhaust Fan, 48", Direct (48D750T)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M832)
- TPI INDUSTRIAL Commercial Exhaust Fan, 30", Belt-Drive, 120V, 1/3HP, 1-Phase, Gray (CE-30B)
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V (7M8D8)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- Vostermans Ventilation. Belt Driven Exhaust Fans