Shop All Sign Holders
Voss Signs
Plastic Sign Stake
Mfr # SSTAKE
Zoro # G502696524
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1
- Width 10
- Length 26
- Outside Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Voss Signs
- MFR # SSTAKE
- Zoro # G502696524
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 1 |
Width | 10 |
Length | 26 |
Outside Diameter | 1 |
Details
Material | Plastic |
Description
This tough poly sign stake features a step peg that penetrates both loose and compacted soils and stays secure. Two 5"H metal prongs accommodate almost any corrugated plastic sign at least 8"W. Engineered to be durable enough to resist harsh winds. 8"W x 26"H. 1/2" thick.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- HY-KO Dog On Premises Sign 10" x 14", 5PK (A29131)
- POLAR PLUS Men's Insulated Coverall with Hood, M, Navy, Nylon (22020-RMEDB)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products RY3 Mercury Retractable Banner Stands (RY3)
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Metal Stand (300242-SLV)
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- VISUAL WORKPLACE A Frame, Corrugate, 16"x24", Caution (60-1904-AF1624-C618)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- Voss Signs Signs