Shop All Exercise & Mobility
Vortix Technology
Vortix Leg Compressor with Heat
Mfr # VORTX26
Zoro # G705306169
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10"
- Color Black
- Width 8"
- Material Ripstop fabric, silicone
- Length 8"
Product Information
- Brand Vortix Technology
- MFR # VORTX26
- Zoro # G705306169
- Country of Origin China
- Category Exercise & Mobility
Dimensions
Height | 10" |
Width | 8" |
Length | 8" |
Size | 15" |
Details
Item | Leg Compressor |
Color | Black |
Material | Ripstop fabric, silicone |
Weight | 10" |
Features | 3 Modes, Low Noise Level (40-50db), and fits Knees 3.4" up to 25" and Thighs 8.3" up to 30" |
Includes | Carrying Bag, Manual, Power Adapter |
Description
Kick back, relax, and recover like a pro athlete with the most technologically advanced pneumatic compression therapy system. The Vortix Leg compressor uses a quick pressure and release system stimulating the circulation of highly oxygenated blood throughout your lower body reducing muscle soreness and fatigue. Our high-performance compression technology will inflate at the most optimal point and deflate at a rapid release allowing blood to circulate at a faster rate. By improving blood circulation in your legs, you will bring quick and instantaneous relief to achy muscles and joints. An option for every individual. The VTX Leg compressor includes our dynamic air compression technology with the ability to massage the thighs and calves and to perform rigorous shiatsu foot massages. A true all-in-one product! With the Vortix Leg Compressor, you will stimulate your muscles to pump fresh and highly oxygenated blood throughout your legs at quick and fast intervals. This approach supports the muscles in rapidly healing themselves and reducing swelling and inflammation. Over time, lactic acids accumulate in our muscles, leading to pain, cramps, and fatigue. The Vortix Leg Compressor helps push the highly oxygenated blood directly into those muscles, thus quickly increasing oxygen levels and preventing prolonged cramping and fatigue.
Color: Gray, Green Thighs: 8.3" up to 30" Materials: Ripstop fabric, silicone Knee: 3.4" up to 25" Features: 3 Pressure, Massage and Heat Options Calves: 17" up to 25" Noise Levels: Low (40-50db) Foot: 10" up to 22" Heating Settings: 131-140 ± 41°F (55-60 ± 5°C)
Hassle-free carry. The Vortix Leg Compressor is light, and very convenient to bring along in one easy to carry bag.
* 2x Leg sleeves
* 1x LCD Controller
* 2x Air Pressure Hoses
* 1x Power Adapter
* 1x Carrying Bag
* 1x Manual
Color: Gray, Green Thighs: 8.3" up to 30" Materials: Ripstop fabric, silicone Knee: 3.4" up to 25" Features: 3 Pressure, Massage and Heat Options Calves: 17" up to 25" Noise Levels: Low (40-50db) Foot: 10" up to 22" Heating Settings: 131-140 ± 41°F (55-60 ± 5°C)
Hassle-free carry. The Vortix Leg Compressor is light, and very convenient to bring along in one easy to carry bag.
* 2x Leg sleeves
* 1x LCD Controller
* 2x Air Pressure Hoses
* 1x Power Adapter
* 1x Carrying Bag
* 1x Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 6In, PK500 (DNTD313312)
- CREST HEALTHCARE Call Cord, Touch Call, Rauland 8 Pin DIN (113673-0410)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- VORTIX TECHNOLOGY Therapevo Gun Massager (VORTX29-MINI)
- VORTIX TECHNOLOGY Eye Massager v2.0, White (VORTX02)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Black (VRTX-MINI-V2)
- VORTIX TECHNOLOGY Eye Massager v2.0, Black (VORTX02-B)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1056 Baseline Bubble Inclinometer (12-1056)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Green, Medium, 4 Ounce (10-0907)
- Vortix Technology Therapy & Rehabilitation