Shop All Exercise & Mobility
Vortix Technology
Mini Gun Massager v2.0, Silver
Mfr # VRTX-MINI-V2-SILVER
Zoro # G505306154
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB-C Charging Cable
- Size 9.5 x 6 x 3 in
- Weight 0.77lb (350g)
- Width 3"
- Material Aluminum Alloy
Product Information
- Brand Vortix Technology
- MFR # VRTX-MINI-V2-SILVER
- Zoro # G505306154
- Country of Origin China
- Category Exercise & Mobility
Dimensions
Size | 9.5 x 6 x 3 in |
Width | 3" |
Length | 9.5" |
Height | 6" |
Details
Includes | USB-C Charging Cable |
Weight | 0.77lb (350g) |
Material | Aluminum Alloy |
Color | Silver |
Description
The Mini Gun Massager is an effective way to break up tough knots and relieve muscle tension. This compact massager puts the power of deep tissue massage in the palm of your hand with a quiet, yet powerful brushless motor which features 4-speed levels up to 3000 RPM and 4-interchangeable heads to suit all your needs. No bigger than a standard smartphone, the massager is lightweight and wireless. We've come a long way from our original (extremely noisy) model and can proudly say that the Mini v2 is as quiet as it gets. With an upgraded high torque brushless motor, the Mini v2 produces less than 45 db at its highest speed. Designed with comfort in mind, the Mini Massager v2 is built with a light but highly durable frame allowing for the lightest massager we've ever released. At 0.77 lb (305g), you can take the Mini v2 with you anywhere you go. Our massagers work on muscles, connective tissues, tendons, ligaments, and joints, all of which work together to aid mobility. With consistent use, you can expect more joint flexibility, fewer sprains, and increased body motion. The vibrations from the gun massager help improve blood and lymph circulation around the body, which helps produce more oxygen and nutrients into the muscles.Resulting in a speedy recovery, improved range of motion, pain relief, and relieving muscle fatigue and soreness.
Battery Life: 2-3 Hours
Charge time: 2.5 Hours
Dimensions: 3 x 1.4" x 5.5"
WeightL 0.77lb (350g)
Motor: Brushless (40-60db)
Stall Force: 35lb (15.8kg)
Stroke Length: 0.22" (6mm)
Battery: Rechargeable 3 x 1100mAh
Input: 110-240V (50/60Hz)
Output: 12V DC
Modes: 4 speeds, 1500 rpm to 3000 rpm
Material: Aluminum Alloy
Massage Heads (4): Ball Head, Flat Head, Bullet Head, Fork Head
Battery Life: 2-3 Hours
Charge time: 2.5 Hours
Dimensions: 3 x 1.4" x 5.5"
WeightL 0.77lb (350g)
Motor: Brushless (40-60db)
Stall Force: 35lb (15.8kg)
Stroke Length: 0.22" (6mm)
Battery: Rechargeable 3 x 1100mAh
Input: 110-240V (50/60Hz)
Output: 12V DC
Modes: 4 speeds, 1500 rpm to 3000 rpm
Material: Aluminum Alloy
Massage Heads (4): Ball Head, Flat Head, Bullet Head, Fork Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- FIRST AID ONLY Waterproof Tape, White, WP1/2 in W, 10 in. L (M686-P)
- FIRST AID ONLY First Aid Burn Ointment, Singe Use Packets, 60/BX, Red/White, PK60 (FAO13600)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- VORTIX TECHNOLOGY Therapevo Gun Massager (VORTX29-MINI)
- VORTIX TECHNOLOGY Vortix Leg Compressor with Heat (VORTX26)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Black (VRTX-MINI-V2)
- VORTIX TECHNOLOGY Eye Massager v2.0, Black (VORTX02-B)
- VORTIX TECHNOLOGY Eye Massager v2.0, White (VORTX02)
- FABRICATION ENTERPRISES TOGU® Dynair® Ballkissen Senso XL Cushion, 14" Diameter, Green (30-4231G)
- GOFIT Polar Roll-on Massager (GF-POLROM)
- Vortix Technology Therapy & Rehabilitation