Shop All Exercise & Mobility
Vortix Technology
Eye Massager v2.0, Black
Mfr # VORTX02-B
Zoro # G105306172
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5"
- Includes USB-C Charging Cable
- Height 10"
- Width 4"
- Color Black
Product Information
- Brand Vortix Technology
- MFR # VORTX02-B
- Zoro # G105306172
- Country of Origin China
- Category Exercise & Mobility
Dimensions
Length | 10.5" |
Height | 10" |
Width | 4" |
Size | 10.5 x 10 x 4 in |
Details
Includes | USB-C Charging Cable |
Color | Black |
Weight | .58lbs (265g) |
Description
The Eye Massager comes standard with 4 massage settings to help relieve tired and strained eyes. It was built with portability in mind, therefore it features a rechargeable battery and a foldable design. The new intelligent air pressure system combines with the heated massaging technology to deliver a relaxing and therapeutic experience.
Designed to have multiple massaging options including vibration, drumming, finger pressing, rolling, and various other traditional massage techniques. By specifically targeting the acupuncture points around the eyes, the eye massager helps alleviate headaches, sinus pressure, and strain around the eyes from daily life.
The Vortix Eye Massager was designed to help increase blood flow and circulation around the eyes by gently increasing heat during each massage. Heat has been used for generations to improve blood circulation, soothe sinus inflammation, and decrease eye strain and puffiness.
At Vortix, our number one priority is consumer safety. Each of our Vortix Eye Massagers goes through rigorous product inspection and is made with non-toxic high-grade silicone to ensure safety and comfort.
The Vortix Eye Massager will help block out sounds during your massage by playing a variety nature and soothing sounds during each session. Doing so helps boost mood, decrease stress, and increase healing time.
Battery Life: 2H
Charge Time: 4H
Dimensions: 7.4”x 2.6”x 1.6”
Weight: .58lbs (265g)
Motor Noise: (20-40db)
Compact: Folds In Half To Save Space
Strength Options: Four
Battery: Lithium Battery (3.7V / 1450mAh)
Massage Modes: Four
Music & Sounds: Six
Designed to have multiple massaging options including vibration, drumming, finger pressing, rolling, and various other traditional massage techniques. By specifically targeting the acupuncture points around the eyes, the eye massager helps alleviate headaches, sinus pressure, and strain around the eyes from daily life.
The Vortix Eye Massager was designed to help increase blood flow and circulation around the eyes by gently increasing heat during each massage. Heat has been used for generations to improve blood circulation, soothe sinus inflammation, and decrease eye strain and puffiness.
At Vortix, our number one priority is consumer safety. Each of our Vortix Eye Massagers goes through rigorous product inspection and is made with non-toxic high-grade silicone to ensure safety and comfort.
The Vortix Eye Massager will help block out sounds during your massage by playing a variety nature and soothing sounds during each session. Doing so helps boost mood, decrease stress, and increase healing time.
Battery Life: 2H
Charge Time: 4H
Dimensions: 7.4”x 2.6”x 1.6”
Weight: .58lbs (265g)
Motor Noise: (20-40db)
Compact: Folds In Half To Save Space
Strength Options: Four
Battery: Lithium Battery (3.7V / 1450mAh)
Massage Modes: Four
Music & Sounds: Six
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- TAMPAX Tampax Super Absorbency Tampons, PK480 (38012)
- MEDLINE Medication Pill Envelope, 500PK (NON2300)
- FIRST AID ONLY Ammonia Inhalant, Ampule, 0.33cc, PK10 (9-001)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Black (VRTX-MINI-V2)
- VORTIX TECHNOLOGY Vortix Leg Compressor with Heat (VORTX26)
- VORTIX TECHNOLOGY Eye Massager v2.0, White (VORTX02)
- VORTIX TECHNOLOGY Therapevo Gun Massager (VORTX29-MINI)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- SERENELIFE Shiatsu Foot Massager (SLFTMSG20)
- ACE Foam Roller 9X3/16" (RC 227 0900)
- Vortix Technology Therapy & Rehabilitation