Shop All Common Nails
Vortex
XR163A-1 1.50 in. Ring Shank Joist Hanger Nail
Mfr # VO2670586
Zoro # G109217351
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO2670586
- Zoro # G109217351
- UPC # 758218095232
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Common Nail |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK (AD42ABS)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated, 100 PK (5HN14)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- VORTEX Ring Shank Stainless Steel Trim Nails Box, White - 0.24 lbs (VO2669051)
- VORTEX Common Nail, 1-1/4 in L, Stainless Steel (VO2669050)
- VORTEX Common Nail, 2-1/2 in L, 8D, Stainless Steel (VO2513650)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- VORTEX 6D 2 in. Slate Copper Nail Flat Head Plain Shank, 1 lbs (VO2739699)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- Vortex Common Nails