Shop All Convolute Wheels
Vortex
Wheel Grinding Vortex, 8" x 2" x 3" VTME5
Mfr # 66254481543
Zoro # G1961869
product price: $259.99
/ea
Sold in multiples of 2 for $519.98
Free Shipping & Returns
$519.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Convolute Wheel
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # 66254481543
- Zoro # G1961869
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Details
Style | Convolute Wheel |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | 5 |
Grade | Medium |
Series | Vortex |
Item | Wheel Grinding |
Description
Wheel Grinding, Abrasive Material Aluminum Oxide, Grade Medium, Series Vortex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/8 (48275)
- FLEX-HONE TOOL BC10M24 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10M24)
- NAMPOWER BRUSH NAMPOWER ADD5018320 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 320 Grit (ADD5018320)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 120 Grit (71-10917HE)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100003943)
- SCOTCH-BRITE SF Finishing and Deburring Wheel, 6inx1/ (SF-WL)
- DYNABRADE Convolute Whl, 6"dia.x2"x1", S/C, Med (78136)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- NORTON ABRASIVES Convolute Wheel, Metal Finish, 6x1/2x1, FN (66261055272)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 6" dia. (7000046078)
- Vortex Convolute Wheels