Shop All Disposable Gloves
Vortex
Vinyl Disposable Gloves, Vinyl, OneSize, Clear
Mfr # VO3858845
Zoro # G211928046
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size OneSize
- Color Clear
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO3858845
- Zoro # G211928046
- UPC # 754193843639
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | OneSize |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hand Guard, Grain Leather Cowhide, L, PR (4AZF6)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- GLOBE SCIENTIFIC Label Rolls, Cryo, 9.5mm, Biohazard Dots, 1000PK (LCR-95BIO)
- AMERICAN SAFETY GLOVE Latex Disposable Gloves, 7 mil Palm, Latex, Powdered, M, 100 PK, Orange (5113)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (N260882)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Royal Blue (GWRBN49100)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-308/XL)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Lavender (NGPF7001-V)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, Blue (NTG-03-012)
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- Vortex Disposable Gloves