Shop All Unitized Wheels
Vortex
Unified Wheel, STD 3" x 1" x 1/4" U2305
Mfr # 66261091383
Zoro # G1961823
product price: $39.99
/ea
Sold in multiples of 10 for $399.90
$399.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Unified Wheel
- Diameter 3 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # 66261091383
- Zoro # G1961823
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1 in |
Mounting Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1 in W |
Arbor Hole Size | 1/4 in |
Face Width | 1 in |
Overall Diameter | 3 in |
Details
Style | Unified Wheel |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | 7 |
Grade | Medium |
Series | Vortex |
Item | Unified Wheel |
Connector Type | Unthreaded Hole |
Connection Type | Arbor Hole |
Description
Unified Wheel, Abrasive Material Aluminum Oxide, Grade Medium, Series Vortex, Face Width 1 in, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 600 Grit Wet Sandpaper (LAG600)
- DYNABRADE PAD NON-VAC 8" (DB56234)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61006)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120710)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- Vortex Unitized Wheels