Shop All Pneumatic Nails
Vortex
R102A-5 5 lbs. 1.25 in. Ring Shank Roofing Nail
Mfr # VO574809
Zoro # G803793786
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO574809
- Zoro # G803793786
- UPC # 723902360743
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Roofing Nail |
Description
Features
- 1.25 in. Ring shank roofing nails.
- Double hot dipped galvanized.
- Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0425)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head (650526)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- VORTEX 2 in. 1 lbs Aluminum Siding Nails Smooth Shank (VO2669049)
- FREEMAN Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (SF16-25)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302009)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- FREEMAN Collated Pin Nail, 1-1/2 in L, 23 ga, Headless Head (P23-112)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18200)
- Vortex Pneumatic Nails