Shop All Cable Clamps & Clips
Vortex
PPC-1538UVB 0.38 in. Plastic Clamp - 15 Pack; Black
Mfr # VO834061
Zoro # G103686429
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO834061
- Zoro # G103686429
- UPC # 753153411321
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- 15 Pack.
- 3/8 in. Inside Diameter.
- Color - Black. Plastic Clamp.
- 1 Hole.
- UV Resistant.
- Bag.
- Dimension - 2.88 L x 5 W x 1 H in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (ECN0501BAA-R63/C)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, White, PK100 (DC-1/2N)
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- X1 TOOLS 3/8 Black Nylon Cable Clamp 6 Clamps by X1 Tools (X1E-CON-CLA-CAB-1375x6)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- Vortex Cable Clamps & Clips