Shop All Cable Clamps & Clips
Vortex
PPC-1525 0.25 in. Plastic Clamp - 18 Pack; White
Mfr # VO581678
Zoro # G103686696
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO581678
- Zoro # G103686696
- UPC # 723902265925
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- 18 Pack.
- 1/4 in. Inside Diameter.
- Color - White. Plastic Clamp.
- 1 Hold.
- Bag.
- Dimension - 2.88 L x 5 W x 1 H in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- KILLARK Bushing, Reducing (R-21)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO23V06)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- DISCO Battery Cable Cutting Tool Cuts Up To 4/0 Cable (17655)
- KABLE KONTROL Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc (CC-5013-C)
- STREAMLIGHT Stylus Pro Color Display, Clipstrip, 12 Ct (95045)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Cushion, PK25 (COL2013Z1)
- Vortex Cable Clamps & Clips