Shop All Residential Exhaust Fans
Vortex Powerfans
Vortex Powerfans VTX1000 10 in. Powerfan - Hammertone
Mfr # VTX1000
Zoro # G603975566
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex Powerfans
- MFR # VTX1000
- Zoro # G603975566
- UPC # 628507100070
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Aerodynamic design allowing more air flow
- Heavy gage steel casing with Hammertone powder coat finish, making it more sound absorbing, durable, impact resistant and rustproof
- High quality maintenance
- Balanced motor, making it vibration free, quieter and longer lasting
- Extended collar and lip, allowing easy duct hook- up Optional speed control easing air flow adjustment, allowing better balancing of the ventilation system
- Color: Hammertone
- Size: 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- DANFOSS Coil, 24VDC, Din Connection (042N7551)
- HENRY ALUM ROOF COATING 4.75G (HE555019)
- MARS Variable Speed Switch (99-030)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- BROAN Fan, Bath/Kitchen, 8 In (503)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- BROAN-NUTONE Broan-Nutone 264702 Invent Repl Grille; White (264702)
- Vortex Powerfans Residential Exhaust Fans