Vortex

P206 6 x 6 in. 90 Degree Elbow


product price: $33.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • End 1 Diameter: 6 in.
  • End 1 Type: Hub
  • End 2 Diameter: 6 in.
  • End 2 Type: Hub
  • Bend Degree: 90 deg.
  • Material: PVC
  • Product Type: Elbow
  • Compatible Pipe Material: PVC
  • Color Family: White
  • Fits For: For SDR35 PVC Sewer and Drain Pipe
  • Application: For SDR35 PVC Sewer and Drain Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.