Shop All Flared Tube Fittings
Vortex
P102 3 in. Straight Tee
Mfr # VO162251
Zoro # G004003066
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO162251
- Zoro # G004003066
- UPC # 654204856170
- Country of Origin China
- Category Flared Tube Fittings
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Type: Hub
- End 2 Diameter: 3 in.
- End 2 Type: Hub
- End 3 Diameter: 3 in.
- End 3 Type: Hub
- End 1 Diameter: 3 in.
- Material: PVC
- Product Type: PVC Straight Tee
- Compatible Pipe Material: PVC
- Color Family: White
- Application: For SDR35 Sewer and Drain pipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38010)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- ANVIL 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310544804)
- PARKER 1/4" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-4-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-5-2)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- PARKER Flare Fittings, Brass, 2-1/32 (VS249F-6-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-8)
- ANDERSON METALS 714055-08 .5 Flare 90 Degree Elbow (166632)
- PARKER Flare Fittings, Brass, 29/32", Nut (41FX-6)
- Vortex Flared Tube Fittings