Shop All General Purpose Gloves
Vortex
Latex Disposable Gloves, Latex, S
Mfr # VO336052
Zoro # G103850967
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO336052
- Zoro # G103850967
- UPC # 661541484829
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Color | Yellow |
Material | Latex |
Latex-Free | No |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161204)
- MILWAUKEE TOOL Climbing Green Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1307)
- REESE INTERLOCKING STENCILS Stencil, Numbers, Brass, 1/2in.W x 1/2in.H (10006)
- MAGNA VISUAL Letters, Red/White, 120, 3/4" x 1/2" (PFA-23)
- VORTEX Mens Extra Large Rose Garden Gloves (VO2012621)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7154E)
- TRI STAR Paint Glove, Low Lint, 277 Black, M, PK12 (TSG-277-M)
- CLC WORK GEAR HANDYMAN WORK GLOVESHIGH DEXTERITY-LAR (125L)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green XL 1 pair (8412X)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- Vortex General Purpose Gloves