Shop All Hasps
Vortex
ICTB31 Pine Inside Crown Corner Block 4.5 In.
Mfr # VO423639
Zoro # G804041527
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- No mitering decorative blocks.
- Installs with a hammer and finishing nails.
- Pine wood.
- Size - 4.5 in.
- Item weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 18-7/8 in. (480 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP720480140)
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull (N375T)
- EKENA MILLWORK 3/4"H x 3/8"P x 94"L Traditional Panel Moulding (PML00X00TR)
- RICHELIEU AMERICA ROPE HOOK 3-1/2 in (2182XB)
- ZORO SELECT Safety Hasp, Steel, 3-1/2 In. L (4PE34)
- ZORO SELECT Plate Staple, Steel, 1-5/8 In. L (1RBJ1)
- HILLMAN 6 ZINC PLATED SAFETY HASP (851409)
- NATIONAL HARDWARE X-HVY HASP ZN PLT7-1/4"" (N103-176)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-50)
- HILLMAN 3/4 SOLID BRASS HASP W/HOOK (851417)
- NATIONAL HARDWARE SAFETY HASP BLACK 3-1/4"" (N305-953)
- Vortex Hasps