Shop All Chisels
Vortex
HS1465 1.5 X 10 in. Sds-Plus Tile Chisel
Mfr # VO716662
Zoro # G703900673
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Sds-Plus Tile Chisel
- Tip Width: 1-1/2 in.
- Handle Length: 10 in.
- Chisel Material: Steel
- Product Type: Chisel
- Metal Striking Cap: Yes
- Can Be Sharpened: Yes
- Chisel Tip Style: Tile Chisel
- Dimension: 14" H x 1.7" W x 0.75" L
- Weight: 0.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hatchet, Builders, 28 Oz (5MX31)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In (HS2164)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- MAYHEW Half Round Nose Chisel, 5/16" x 6.25" (10503)
- HULTAFORS TOOLS Chisel HDC 20-0.75" Blade Width (HDC 20)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- BAHCO Bahco Ergo Chisel Set, 3 pcs. (434-S3-EUR)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAMXCH1070)
- Vortex Cutting and Shaping Tools