Shop All Split Bolt Connectors
Vortex
GSBC-6 6 AWG Copper Split Bolt Connector - 2 Pack
Mfr # VO581677
Zoro # G003729387
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO581677
- Zoro # G003729387
- UPC # 723902265918
- Country of Origin China
- Category Split Bolt Connectors
Description
Features
- 2 Pack.
- Copper Split Bolt Connector.
- 6 AWG Maximum.
- Accepts A Wide Range Of Solid & Stranded Conductors From #10 AWG Stranded.
- #10 - #8 Solid.
- Can Be Torqued With Standard Wrenches.
- Dimension - 0.75 L x 5.5 W x 3 H in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- SQUARE D Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE25S3H)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- BLACKBURN Split-Bolt Connector, 2 str to 2/0 str (20H)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- ILSCO Aluminum Split Bolt Connector, Main, PK3 (AK-4/0-EC)
- Vortex Lugs & Split Bolts