Shop All Needle Nose Pliers
Vortex
GS-385 6 in. Electricians Needle Nose Pliers
Mfr # VO574063
Zoro # G703793541
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO574063
- Zoro # G703793541
- UPC # 723902266144
- Country of Origin China
- Category Needle Nose Pliers
Description
Features
- Size - 6 in.
- Electrician's Needle Nose Pliers.
- Cuts & Strips Wire.
- Provides Crimping Stations For Solderless Terminals.
- Serrated Jaws & Comfortable High Leverage Handles.
- Dimension - 8.5 x 3.75 x 0.63 in.
- Item Weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS & INSTRUMENTS CO. General Tools Precision 6in Flexible Stainless Steel Ruler, 5R Graduations (616)
- PROSKIT Crimpro Crimper with Insul. Terminal Die (CP-372FD27)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 180 SBA)
- WEATHERHEAD Braided Collet, 1555851 (ET400DC-12Z)
- HAKKO/CHP Long Nose Pliers, Serrated, 3mm (PN-2007)
- EXCELTA 5 1/2 in TealShield(TM) Needle Nose Plier Molded Grip Handle (2847)
- STANLEY PLIERS LONG NOSE 6"" (84-101)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- JONARD TOOLS 6 3/4 in Jonard's Long Nose Plier, Side Cutter Ergonomic With Dipped Plastic Grips Handle (JIC-203)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN54GVN)
- CHANNELLOCK PLIER LONG REACH LONG NOSE 8" (CL738)
- Vortex Needle Nose Pliers