Shop All Drawer Slides
Vortex
GB Red Steel Wire Spool Caddy
Mfr # VO738369
Zoro # G704087663
original price:
$63.19
10% off
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO738369
- Zoro # G704087663
- UPC # 723902751947
- Country of Origin China
- Category Drawer Slides
Description
Features
- Stores and transports electrical wire
- Handle provides convenient and comfortable portability
- Epoxy coating to reduce chipping and peeling
- Steel construction
- Accommodates reel sizes up to 7" in diameter
- Holds eight 5" wide reels or four 6" - 10" wide reels
- Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- ZORO SELECT 5/8 in W x 48 in H Stainless steel Continuous Hinge (1CAK7)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-012)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (41B72L)
- KNAPE & VOGT DRAWER SLIDE SOFT CLS18"" (8450FMRP18)
- BLUM 21in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H5330B01)
- HARDWARE RESOURCES Rear Mounting Bracket For 303FU & 303-50/100/150 Series Slides (303FU2)
- DENDESIGNS 24 In. Rv Stay-Close 100Lb Drawer Slide - Anochrome (DE74622)
- FULTERER Fulterer FR5210.ECD 20 ZC 200 lbs ECD Full Extension Slide with Overtravel & Soft Close; 20 in. - Zinc (FR5210.ECD 20 ZC)
- HARDWARE RESOURCES Rear Mounting Bracket for 301FU Series Slides (301FU2)
- CSH Drawer Slide, 14 in., Side Mount, Over Extension, 130 lb, PK 15 (39.1180.14x15)
- Vortex Drawer Slides