Shop All Electrical Box Covers
Vortex
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # VO86355
Zoro # G510941883
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO86355
- Zoro # G510941883
- UPC # 654204360226
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- HAMMOND Type 3R Hinge Cover, 24 x 24 x 10, Steel/Gray (C3R242410HCR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 3-Gang, 3 Gang, Decorator Switch (5129-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410G)
- Vortex Electrical Box Covers