Shop All Electrical Box Covers
Vortex
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # VO86354
Zoro # G910941797
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO86354
- Zoro # G910941797
- UPC # 654204360219
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- DAYTON Pendant Station, 2NO, Momentary (20C809)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- HUBBELL Weatherproof Closure Plug, Die-Cast Zinc, Lampholder (5270-5)
- LEGRAND Device Plate, 1 Gang, Steel (V6007C-1)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- RACO Electrical Box Cover, Square, 833, Flat, KO Centered (833)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- Vortex Electrical Box Covers