Shop All Painting Tools
Vortex
Contact Adhesive Roll; White - 18 x 20 ft.
Mfr # VO279425
Zoro # G404005325
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO279425
- Zoro # G404005325
- UPC # 652513969420
- Country of Origin China
- Category Painting Tools
Description
Features
- Self-adhesive plastic covering, self-adhesive back cut to fit, peel off and smooth on
- Size: 18 in. x 9 ft.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Blue, Solvent -Based (30 4 PRO BLUE)
- PREMIER 2-1/2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-25)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (710)
- MODERN MASTERS 1 Gal Modern Masters ME206 Champagne WB Decorative Metallic Paint (ME206)
- VORTEX 45005 15 in. Paint Shield (VO3569312)
- VORTEX 625778 7 Mil Flim-Gard Painters Plastic Film - 9 x 400 ft. (VO2512540)
- SCHLEGEL Schlegel 375PC Clear Finish Pads (SCH-375PC)
- WOOSTER Roller Gauge 1/2 Film Grey (R078)
- ENCORE PLASTICS Paint Pail Lid Plastic Wht 1G (10000)
- NISSEN Temperature Indicator Stick, Degrees F: 248 (01248)
- MOEN Ccn 2.5 Srbn 6F 5.5 Spry Hd (26115SRN)
- Vortex Painting Tools