Shop All Painting Tools
Vortex
Contact Adhesive Roll; Red - 18 x 20 ft.
Mfr # VO2446
Zoro # G504005324
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO2446
- Zoro # G504005324
- UPC # 657248105358
- Country of Origin China
- Category Painting Tools
Description
Features
- Self-adhesive plastic covering, self-adhesive back cut to fit, peel off and smooth on
- Size: 18 in. x 20 ft.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Tip, Sz 0.021 In, Pattern 10-12 In (LTX521)
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint (21211)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Copper Paint+Primer Spray Paint 12 oz (K02767007)
- PAINTLINE PaintLine ProDryingRack TT (PDRTT)
- VORTEX 625778 7 Mil Flim-Gard Painters Plastic Film - 9 x 400 ft. (VO2512540)
- VORTEX 45005 15 in. Paint Shield (VO3569312)
- MTN MTN 1868454 Universal Spray Paint Cap; Yellow - Pack of 5 (1868454)
- MODERN MASTERS Metal Effects Reactive Spritzer Cap (SP120)
- HYDE INDUSTRIAL BLADE SOLUTIONS 45110 Swivel Paint Pail Hook, 10PK (79423451102)
- WOOSTER 1805 Dust Eater Refill (71497168368)
- LOPAREX MASKING PAPER 6""X180' (12906)
- Vortex Painting Tools