Shop All Common Nails
Vortex
Common Nail, 5 in L, 40D
Mfr # VO589928
Zoro # G709217379
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Penny Size 40D
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO589928
- Zoro # G709217379
- UPC # 723902352809
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5 in |
Penny Size | 40D |
Details
Item | Common Nail |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (U04104.043.0075)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25C125KFC)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, Steel, Black Oxide, 2 PK (40555)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35956)
- VORTEX Common Nail, 2-1/2 in L, 8D, Stainless Steel (VO2513650)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- VORTEX Common Nail, 1-1/4 in L, Stainless Steel (VO2669050)
- VORTEX 6D 2 in. Slate Copper Nail Flat Head Plain Shank, 1 lbs (VO2739699)
- VORTEX Ring Shank Stainless Steel Trim Nails Box, White - 0.24 lbs (VO2669051)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- Vortex Common Nails