Shop All Common Nails
Vortex
Common Nail, 2 in L, 6D
Mfr # VO698241
Zoro # G503911046
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO698241
- Zoro # G503911046
- UPC # 723902298091
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Description
Features
- 6D, 2 in. Double Hot Dipped Spiral Shank Small Head Siding Nail.
- Dimension - 3.75 x 4.63 x 1.88 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M42 Steel, Black Oxide Finish, 2 PK (M37000.420.0001)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 1/2 in Sq (WWG-0500-2000GB)
- BSC PREFERRED PEEK Plastic Socket Head Screw 2-56 Thread Size 1/4 Long Beige (98885A101)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2384)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- VORTEX 6D 2 in. Slate Copper Nail Flat Head Plain Shank, 1 lbs (VO2739699)
- VORTEX Ring Shank Stainless Steel Trim Nails Box, White - 0.24 lbs (VO2669051)
- VORTEX Common Nail, 2-1/2 in L, 8D, Stainless Steel (VO2513650)
- VORTEX Common Nail, 1-1/4 in L, Stainless Steel (VO2669050)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK (532686)
- Vortex Common Nails