Shop All Common Nails
Vortex
Common Nail, 2 in L, 6D, Stainless Steel
Mfr # VO569353
Zoro # G703911198
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Stainless Steel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO569353
- Zoro # G703911198
- UPC # 723902297964
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Stainless Steel |
Shank Type | Ring |
Description
Features
- 6D, 2 in. Stainless Steel Ring Shank Siding Nail.
- Dimension - 3.75 x 4.63 x 1.88 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 316 stainless steel Plain, 25 PK (1358SS6)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPDBK)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0075)
- VORTEX 6D 2 in. Slate Copper Nail Flat Head Plain Shank, 1 lbs (VO2739699)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- VORTEX Ring Shank Stainless Steel Trim Nails Box, White - 0.24 lbs (VO2669051)
- VORTEX Common Nail, 1-1/4 in L, Stainless Steel (VO2669050)
- VORTEX Common Nail, 2-1/2 in L, 8D, Stainless Steel (VO2513650)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC)
- Vortex Common Nails