Shop All Common Nails
Vortex
Common Nail, 1-3/4 in L, 5d, Stainless Steel
Mfr # VO2671620
Zoro # G609217363
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Penny Size 5d
- Material Stainless Steel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO2671620
- Zoro # G609217363
- UPC # 758218101155
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-3/4 in |
Penny Size | 5d |
Details
Item | Common Nail |
Material | Stainless Steel |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0025)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-ZN)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0250)
- VORTEX Common Nail, 2-1/2 in L, 8D, Stainless Steel (VO2513650)
- VORTEX 6D 2 in. Slate Copper Nail Flat Head Plain Shank, 1 lbs (VO2739699)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- VORTEX Common Nail, 1-1/4 in L, Stainless Steel (VO2669050)
- VORTEX Ring Shank Stainless Steel Trim Nails Box, White - 0.24 lbs (VO2669051)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 6 ga (20HGC1)
- Vortex Common Nails