Shop All Common Nails
Vortex
Common Nail, 1-1/4 in L, Stainless Steel
Mfr # VO2669050
Zoro # G609217318
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Material Stainless Steel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO2669050
- Zoro # G609217318
- UPC # 758218085370
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Details
Item | Common Nail |
Material | Stainless Steel |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.031.2400)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77082)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8Dx2-1/2" L, PK50 (WWG-CPHZ-026)
- VORTEX Ring Shank Stainless Steel Trim Nails Box, White - 0.24 lbs (VO2669051)
- VORTEX 6D 2 in. Slate Copper Nail Flat Head Plain Shank, 1 lbs (VO2739699)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- VORTEX Common Nail, 2-1/2 in L, 8D, Stainless Steel (VO2513650)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- Vortex Common Nails