Shop All Safety Goggles
Vortex
Barricade 2.2 x 6.5 in. Anti-Fog Oxy-Acetylene Welding Goggles; Black No.5 Shade Number
Mfr # VO1489944
Zoro # G604013380
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO1489944
- Zoro # G604013380
- UPC # 780997071619
- Country of Origin China
- Category Safety Goggles
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Indirect venting system for fog control
- Length: 2.2 in.
- Width: 6.5 in.
- Anti-Fog: Yes
- Frame Color: Black Frame
- Shade Number: #5
- Anti-Scratch Lens: Yes
- ANSI Certified: Yes
- UV Protection: Yes
- Fits Over Eyeglasses: Yes
- Country of Origin: Taiwan
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (21DL28)
- KLEENGUARD Impact Resistant Safety Goggles, Amber Anti-Fog Lens, V80 Wildcat Series (20527)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT67)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro A Series (740-0380)
- PYRAMEX Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1850SFT)
- TRIMACO E-Z Clean Spray Paint Goggles (07926)
- CREWS Safety Goggles, Clear Anti-Fog Lens (2220)
- Vortex Eye Protection