Shop All Supplied Air System Accessories
Vortex
Air Temperature Controller
Mfr # 4000-01
Zoro # G4838267
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Material Nylon, Plastic
- For Use With Abrasive Blasting Helmets
- Includes 1/4 in Stainless Steel Rectus Quick Connect Fitting, Waist Belt
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # 4000-01
- Zoro # G4838267
- UPC # 741851400006
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | High Pressure Vortex Air Temperature Controller |
Color | Blue/Black |
Material | Nylon, Plastic |
For Use With | Abrasive Blasting Helmets |
Includes | 1/4 in Stainless Steel Rectus Quick Connect Fitting, Waist Belt |
Standards | NIOSH Approved |
Compatible with Manufacturer Part Number | NV20-00 |
System Type | SAR System |
Brand and Series | Allegro Nova 2000 |
Series | Nova 2000 |
Compatible with Brand | Nova 2000 |
Description
High Pressure Vortex Air Temperature Controller, For Use With Abrasive Blasting Helmets, Nova 2000, Compatible with Brand Nova 2000, Compatible with Manufacturer Part Number NV20-00, Includes 1/4 in Stainless Steel Rectus Quick Connect Fitting, Waist Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- GVS-RPB Powered Air Purifying Respirators, HX5 (03-601)
- 5.11 Performance Polo, SS, Black, XL (71049)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Rag Waste Only Close And Secure Top When Finished Sign, Landscape (OS-NS-P-1218-L-17972)
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- AIR SYSTEMS INTL Plastic Bowl For Bb100 Series Filter (WL055)
- KASCO Replacement T8 Electrical Cable (309081)
- BULLARD Service Kit For Edp10 (15921)
- AXXIOM Twinline Hose, 50ft. With Ends (4100-501)
- Vortex Supplied Air System Accessories