Shop All Trash Cans
Vortex
5L51-00-WHT 12 qt Basic Open Wastebasket White- pack of 8
Mfr # VO713831
Zoro # G803890539
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO713831
- Zoro # G803890539
- UPC # 657248335489
- Country of Origin China
- Category Trash Cans
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Basic Open Wastebasket
- Color: White
- Design: Open Top
- Capacity: 12 qt
- Dimension: 20.5 H x 9.5 W x 12.8 L in.
- Weight: 6.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05322)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, Orange (904678)
- NAMCO MANUFACTURING Magnum Blue Heavy Duty Cleaner and Degreaser, 1 gal., PK4 (2044-1)
- EARTH FRIENDLY PRODUCTS ECOS PRO Parsley Scent All Purpose Cleaner Liquid 32 oz (PL9746/6)
- VORTEX Soft Molded Plastic Wastebasket Plastic Rectangular 3.5gal Beige (VO41103)
- VORTEX 13 gal Trash Can, Gray (VO1678369)
- VORTEX 13 gal Trash Rectangle Can, Gray (VO1680418)
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Beige (737202)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic (FG614300WHT)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, Resin (1883615)
- Vortex Trash Cans