Shop All Brazing Alloys
Vortex
48500 Fluxed Brazing Rod
Mfr # VO697567
Zoro # G804106929
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO697567
- Zoro # G804106929
- UPC # 723902265031
- Country of Origin China
- Category Brazing Alloys
Description
Features
- 10 Pack.
- Size - 1/8 in. x 18 in.
- Fluxed Brazing Rod.
- High Quality.
- Low Fuming.
- Bronze Brazing Rod With Flux.
- Formulated For High Tensile Strength & Ductility.
- Smooth Flowing.
- Excellent For Most Brazing Uses.
- Flux Coated For Best Cleaning Action.
- Tensile Strength: 65,000 PSI.
- Melting Point: 1,598 Degrees Fahrenheit, 870 Degrees Celsius.
- Dimension - 0.8 L x 19.25 W x 1 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 4 gal. (042288)
- POWERWELD MIG Wire, Aluminum, ER4043, .030" x 1 lb Spool (404303001)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 10 lb. (41R341)
- VICTOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (0781-0027)
- VORTEX 48571 Super Sil Flo Brazing Rod - 0.2 lb. (VO595535)
- BLUE DEMON Low Fume Brnz, Flux Coat Rod, 1/8"X36", 1lb (LFBFC-125-01T)
- HARRIS Flux (SSWF1/2)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 6lb (4102)
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZn-C, 5/32" x 36" (BB532)
- HARRIS Brazing Rod, 1/8x20,1190-1500 F, PK7 (5620FMPOP)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 1/16", 1lb (LFBB-063-01T)
- Vortex Brazing Alloys