Shop All Conduit Clamps & Hangers
Vortex
3R04-00-WHT Support Brace & Wall Anchor with Drive White - 12 in.
Mfr # VO156138
Zoro # G204017054
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO156138
- Zoro # G204017054
- UPC # 654204834024
- Country of Origin China
- Category Conduit Clamps & Hangers
Description
For use with all 12" shelving and 16" FreeSlide and wardrobe shelving. Includes drive pins.
Features- 12"
- Use with 12" and 16" Free Slide, 12" and 16" with Wardrobe, 12" Linen and 12" Tight Mesh
- Includes drive pins
- Color: White
- Bag of 20.
- Dimension: 2.5" H x 8" W x 18" L
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist On Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-004)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-240A)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- L.H. DOTTIE L.H. Dottie 2'' One Hole Pipe Strap, 50PK (HW200)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- ABB 5PK 12 Conduit Clamp (E977DC-CTN)
- Vortex Conduit Clamps & Hangers