Shop All Residential Fans
Vortex
20 in. High Velocity fan With Remote Control
Mfr # VO61029
Zoro # G704003502
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO61029
- Zoro # G704003502
- UPC # 654204189629
- Country of Origin China
- Category Residential Fans
Description
Features
- .
- Metal fan blades deliver maximum air movement.
- Convenient remote control.
- QuickMount system - converts easily from wall to floor use.
- All-metal wide body construction.
- Three powerful speeds.
- Rubber pads to protect surfaces.
- Pivots to direct air flow.
- Comfortable carrying handle.
- Front-mounted control for added convenience.
- Ideal for garages, basements, and more.
- Includes a patented, 3-prong fused safety plug.
- E.T.L. listed.
- 6 ft cord.
- Watts: 184(High).
- Color - Black.
- Item weight - 17.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- BELL & GOSSETT 108121 1" X 3/4" Monoflo Fitting (108121)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 180 psi (B1180S-3)
- ROBERTSHAW Orifice (10-210)
- VORTEX Bladeless Tower Fan with Remote (VO3453258)
- VORTEX 16 Oscillating Stand Fan Blk (VO60519)
- BEST COMFORT 9 In. 3-Speed Twin Window Fan (FW23-8HS)
- XPOWER MANUFACURE XPOWER FC-420 1/4 HP 3600 CFM 5 Speed Portable Multipurpose 18" Pro Air Circulator Utility Fan (FC-420)
- AIR KING 30" Wall Mount Fan, Oscillating (9035)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- XPOWER MANUFACURE XPOWER FC-300 1/3 HP 2100 CFM 4 Speed Portable Multipurpose 14" Pro Air Circulator Utility Fan (FC-300)
- Vortex Residential Fans