Shop All Tire Repair Sealants
Vortex
1.75 in. Pail Universal Square Tire Repair Patch - 100 Piece
Mfr # VO1362813
Zoro # G104164995
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO1362813
- Zoro # G104164995
- UPC # 797410901262
- Country of Origin China
- Category Tire Repair Sealants
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Pail Universal Square Tire Repair Patch
- 100 Piece
- Designed For Nailhole Tire Repair In Passenger/Lt Tires In the Crown Area Only 1/4" Max Injury Always Fill Injury With Proper Stem (Pcs-2) and Use Prema Cement(Pfc-8) Use Proper Carbide Cutter For Any Repairs Pcc-2 For 1/4" Repairs.
- Universal Repair Units Work On Either Radial Or Bias Type Tires and Are Designed For All Nailhole Injuries In the Crown Area of the Tire.
- Use the Prema Tire Repair System Which Consists of the Proper Repair Unit For the Injury, the Prema Stem For That Size Injury, the Carbide Cutter For That Size of Injury, Prema Cement and Prema Innerliner Sealer and Using Proper Repair Procedures As Recommended By Tia and Other Tire Industry Organizations
- All Prema Patches Use A Process That Combines A Unique Soft High-Tack Bonding Gum For the Greatest Green Tack Adhesion and When Used With the Prema Ultra Fast Dry Vulcanizing Cement Result In An Excellent Bonding Process Between the Tire and the Repair Unit. This Results In A Complete Permanent Repair For the Life of the Tire. This Can Be Done In Both Hot and Cold Cure Applications
- Size: 1.75 in.
- Weight: 1.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF7760)
- BOSCH Nylon Tubng Kit, Mechncal/Elctrical Gauge (SP0F000006)
- EXTREME MAX Extreme Max 3005.3822 Heavy-Duty Roller Guide-On System (3005.3822)
- STEELMAN Drum Brake Spring Pliers (42015)
- TITESEAL Tire Repair Sealer, 24.5 oz., 10-7/64" L (M1128/6)
- SLIME Tire Sealant, Jug with Pump, 1 gal. (10163)
- ULTRASEAL Ultraseal Extreme Grade Tire Sealant, 5 Gallon (6150)
- PREMA EACH 32oz BOTTLE LEAK DETECTOR READY TO USE (PRMPLD32-1)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10011)
- REMLINE PRE BUFF 16 OZ SPRAY CAN (REM70F)
- AME Tire Sealant, 1 gal. Jug (26148)
- Vortex Automotive Tire & Wheel