Shop All Concrete Tool Accessories
Vortex
1.5 x 10 in. SDS Shank Hammer Chisel for Masonry Concrete
Mfr # VO906707
Zoro # G904165567
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO906707
- Zoro # G904165567
- UPC # 727272781511
- Country of Origin China
- Category Concrete Tool Accessories
Description
Features
- 30% longer service life
- For chipping concrete
- For material-removal applications in concrete
- SDS-plus hammer steel chisel
- Self-sharpening design
- Hammer steel bits chisel sds-plus shank self sharpening
- Proprietary heat treat process
- Used in applications such as masonry/concrete drilling
- Material: Steel
- Shank: SDS Plus
- Size: 1.5" x 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- WIHA Power Torx Bit, T15 x 50mmPK10 (74521)
- IDEAL Tuff-Tote Ultimate Tool Bag Carrier, Premium Leather with Strap (35-975)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- KRAFT TOOL Plaster Scarifier, 16 (PL216)
- ULTRATECH Ultra-Concrete Washout, Economy Model - 48" x 48" x 15" (3516)
- KRAFT TOOL Yellow Braided Masons Line, 250 ft. Utili (BC332W)
- BONWAY Bon 32-805 Concrete Stain, Black, 1 Qt (32-805)
- SUPERIOR TILE CUTTER AND TOOLS Tile Wedge, Bag of 500 (ST340)
- KRAFT TOOL Tilting Bull Float Bracket, 6-Hole, Alum (CC294)
- BON TOOL Bon 84-433 Tool Holder, Leather 8 Pocket, Right (84-433)
- Vortex Concrete Tool Accessories