Shop All Cable Ties
Vortex
15 in. Natural Heavy-Duty Cable Tie
Mfr # VO807473
Zoro # G403738378
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO807473
- Zoro # G403738378
- UPC # 753153223870
- Country of Origin China
- Category Cable Ties
Description
Features
- Max Operating Temperature 32° F / 0° C.
- Min Operating Temperature 185° F / 85° C.
- Size - 15 in.
- Capacity - 120 lbs.
- 50 Per Bag.
- Quantity - 10 Bags Per Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 45A, 600V AC, Non-Indicating (A6T45)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Red, Rubber (19YE25)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- VORTEX 46-12BEADBK 12 in. Beadle Cable Tie (VO2501274)
- VORTEX Gb- 45-518UVBN Heavy Duty Cable Tie 18 In. Black (VO106772)
- VORTEX 45-MB Cable Tie Mounting Base With Screw Hole (VO3853949)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 (36J148)
- Vortex Cable Ties