Shop All Cable Ties
Vortex
12 in. Natural Heavy-Duty Cable Tie
Mfr # VO112824
Zoro # G603738222
product price: $43.05
/ea
$43.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortex
- MFR # VO112824
- Zoro # G603738222
- UPC # 654204541052
- Country of Origin China
- Category Cable Ties
Description
Features
- Max Operating Temperature 32° F / 0° C.
- Min Operating Temperature 185° F / 85° C.
- Size - 12 in.
- Capacity - 120 lbs.
- 100 Per Bag.
- Quantity - 10 Bags Per Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL 02209ME 100 ft. Orange Round Vinyl Extension Cord (VI2670416)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3634)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- VORTEX 46-12BEADBK 12 in. Beadle Cable Tie (VO2501274)
- VORTEX Gb- 45-518UVBN Heavy Duty Cable Tie 18 In. Black (VO106772)
- VORTEX 45-MB Cable Tie Mounting Base With Screw Hole (VO3853949)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J180)
- Vortex Cable Ties