Shop All Shovels and Scoops
Vortex
00-150 Gutter Cleaning Scoop
Mfr # VO137085
Zoro # G604107393
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortex
- MFR # VO137085
- Zoro # G604107393
- UPC # 654204703634
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
Features
- Gutter Cleaning Scoop.
- Made Of Flexible Polypropylene.
- Fits All Gutters With 1 in. Or Greater Opening.
- Dimension - 16.5 x 3 x 4 in.
- Item Weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Clutch (946-0571)
- CHAPIN Piston Pump Repair Kit (6-8180)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- MTD Kit Drive Barrels (759-3764)
- KING OF SPADES Nursery Spade Shovel, All Steel, 41 in L Handle (KS-S + FOOT PAD)
- BULLY TOOLS Weighted Caprock/Pony Shovel, 12 ga. Steel Blade, Fiberglass Handle (92702)
- MIDWEST GLOVES & GEAR Nickelodeon 10.75 in Poly Hand Trowel Poly Handle (PW410K)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Green Polypropylene Handle (69812)
- UNION TOOLS Spade Drain Shovel, 27 in L Wood/Poly Handle (47107)
- Vortex Shovels and Scoops