Shop All Enclosure Covers & Accessories
Vortec
Vortex Enclosure Cooler, 2500 BtuH
Mfr # 7735
Zoro # G4224184
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 5-3/8 in
- NEMA Enclosure Type NEMA 4, NEMA 4X
- Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit
- NEMA Type 4/4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec
- MFR # 7735
- Zoro # G4224184
- UPC # 094715856953
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 8" |
Width | 5-3/8 in |
Depth | 4-3/4" |
Details
Item | Enclosure Cooler |
NEMA Enclosure Type | NEMA 4, NEMA 4X |
Description/Special Features | Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit |
NEMA Type | 4/4X |
SCFM @ 100 PSI | 35 |
BtuH | 2500 |
Extend Inside Enclosure H | 1-13/16" |
NEMA Rating | 4, 4X |
Extend Outside Enclosure H | 8" |
Sub-Category | Other Accessories |
Description
Vortex Enclosure Cooler, 35 scfm SCFM @ 100 PSI, 2,500 BtuH, Depth 4 3/4 in, Width 5 3/8 in, Height 8 in, NEMA Type 4/4X, NEMA Rating 4, 4X, Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8 in Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Extend Inside Enclosure H 1 13/16 in, Extend Outside Enclosure H 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- Vortec Enclosure Covers & Accessories