Shop All Enclosure Covers & Accessories
Vortec
Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA
Mfr # 797-35H
Zoro # G7496361
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9-15/16"
- Width 2 in
- NEMA Enclosure Type NEMA 4
- Extend Outside Enclosure H 9-15/16"
- NEMA Type 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec
- MFR # 797-35H
- Zoro # G7496361
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 9-15/16" |
Width | 2 in |
Depth | 2" |
Details
Item | Enclosure Cooler |
NEMA Enclosure Type | NEMA 4 |
Extend Outside Enclosure H | 9-15/16" |
NEMA Type | 4 |
NEMA Rating | 4 |
Description/Special Features | Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants |
BtuH | 2500 |
Extend Inside Enclosure H | 2-5/8" |
SCFM @ 100 PSI | 35 |
Sub-Category | Other Accessories |
Description
Vortex Enclosure Cooler, 35 scfm SCFM @ 100 PSI, 2,500 BtuH, Depth 2 in, Width 2 in, Height 9 15/16 in, NEMA Type 4, NEMA Rating 4, Description/Special Features Keeps the Enclosure Free of Airbone Contaminants, Positive Cabinet Air Pressure, Extend Inside Enclosure H 2 5/8 in, Extend Outside Enclosure H 9 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V388-45EG)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC (GSB1/2)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- HALEX 3/4 in. Knock-Out Seals (26072)
- Vortec Enclosure Covers & Accessories